text.skipToContent text.skipToNavigation

Fischer fzed 14 plus setting tool

Ships from supplier

The fischer setting tool FZED plus allows for fast, manual setting of fischer Hammerset anchors FZEA II. Solid design with an ergonomic handle and large impact protection.

Article number 44644FIS
Material Steel
With hand protection No
Pin dimension (mm) 14
Brand Fischer
Weight per piece (g) 451
Packed per 1

Specifications

Material Steel
With hand protection No
Pin dimension (mm) 14
Brand Fischer
Weight per piece (g) 451
Commodity code 82055980

Description

The fischer setting tool FZED plus allows for fast, manual setting of fischer Hammerset anchors FZEA II. Solid design with an ergonomic handle and large impact protection.

Article numbers

Article number 44644FIS
EAN 4006209446447
UBB 500616726765
UNSPSC 31162101
Manufacturer article nr  44644
Do not close this page. This message will disappear, when the page is fully loaded.