text.skipToContent text.skipToNavigation

Fischer fze 22 plus setting tool

Ships from supplier

The fischer setting tool FZE plus allows for fast, manual setting of fischer Hammerset anchors FZA. Solid design with an ergonomic handle and large impact protection.

Artikelnummer 44641FIS
Material Steel
With hand protection No
Pin dimension (mm) 22
Brand Fischer
Weight per piece (g) 634.7
Verpakt per 1

Specificaties

Material Steel
With hand protection No
Pin dimension (mm) 22
Brand Fischer
Weight per piece (g) 634.7
Commodity code 82055980

Omschrijving

The fischer setting tool FZE plus allows for fast, manual setting of fischer Hammerset anchors FZA. Solid design with an ergonomic handle and large impact protection.

Artikelnummers

Artikelnummer 44641FIS
EAN 4006209446416
UBB 500616726435
UNSPSC 31162101
Fabrikant artikelnummer 44641
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.