text.skipToContent text.skipToNavigation

Fabory White Wet Wipe 200 x 220mm 80-Piece


Impregnated wipes containing solvents. Rubber dots on the wipes provide an abrasive effect. Light and heavy soiling is easily removed on hands and machines. Removes residues of oil, paint, ink, paints etc. Gives a better result than washing with soap and water.

Article number 0L026735
Colour White
Width 220
Length (mm) 200
Material Other
Wet wipe Yes
Packed per 1

Specifications

Colour White
Width 220
Length (mm) 200
Material Other
Wet wipe Yes
Brand Fabory approved vendor
Type White Wet Wipe

Description

Impregnated wipes containing solvents. Rubber dots on the wipes provide an abrasive effect. Light and heavy soiling is easily removed on hands and machines. Removes residues of oil, paint, ink, paints etc. Gives a better result than washing with soap and water.

Article numbers

Article number 0L026735
EAN 8717703535945
UBB 500671112406
UNSPSC 47130000
Manufacturer article nr  80618450
Do not close this page. This message will disappear, when the page is fully loaded.