Promatetroleum 1 l tin CHEMICALS5Q362091
Promat Contact spray 400 ml spray can CHEMICALS9E118894
Promat Universal binding cloths length 40 cm width 50 cm 4 x 25 wipes box CHEMIC1T785136
Promat Universal binding agent contents 40 l / approx. 16 kg CHEMICALS7Z452605
Promat Stainless steel cleaner 500 ml spray can CHEMICALS1J880793
Promat Multi-purpose nitro-cellulose thinner 1 l tin CHEMICALS7P941487
Promat Acetone 1 l tin CHEMICALS6G979804
Promat Methylated spirit 1 l bottle CHEMICALS2E236244
Promat Adhesive/sealant remover 400 ml spray can CHEMICALS4I800495
Promat Universal binding hose grey length 120 cm diameter 8 cm 10c. box CHEMIC6C761612
Promat Rapid industrial cleaner 500 ml spray can CHEMICALS6G811421
Promat Glass cleaning foam 500 ml spray can CHEMICALS5H307230
Promat Oil binder contents 40 l / approx. 12 kg CHEMICALS8N182642
Promat Oil remover 500 ml spray can CHEMICALS2P793286
Promat Oil binding hose length 120 cm diameter 8 cm 10c. box CHEMICALS4A292203
Promat Oil binding cloths length 40 cm width 50 cm 0.5 cm thick 10 x 20 wipes boxOMA6K167827
Promat Intermediate cleaners colourless 500 ml spray can CHEMICALS6A593552
Promat De-greasing agent 500 ml spray can CHEMICALS3P698622
Promat Oil binding cloths length 40 cm width 50 cm 1 cm thick 10 x 10 wipes box6M047799
Promat Universal binding agent contents 40 l / approx. 20 kg CHEMICALS2F107854