Fan-type disc dm 115 mm granulation 60 conical steel/wood normal corundum PROMAT1U695284
Cutting disc dm 125x2.5 mm offset stone bore 22.23 mm PROMAT3S590728
Cutting disc dm180x3mm straight steel bore 22.23 mm PROMAT6Z400031
Bench grinder disc dm150xW20x32 mm 80 shape A aluminium oxide PROMAT4L555649
Cutting disc Action dm125x1mm straight stainless steel bore 22.23 mm PROMAT9R121835
Fan-type disc dm 125 mm granulation 60 conical aluminium silicon carbide PROMAT4T539783
Fan-type disc dm 125 mm granulation 40 conical stainless steel ceramic grit CO P0I161997
Bench grinder disc dm200xW25x32 mm 80 shape A aluminium oxide PROMAT8S624573
Bench grinder disc dm175xW25x51 mm 80 shape A aluminium oxide PROMAT8U936878
Cutting disc stainless steel dm125x1.5mm straight stainless steel bore 22.23 mm2T708694
Bench grinder disc dm200xW25x51 mm 80 shape A aluminium oxide PROMAT4Z424105
Fan-type disc Action dm 125 mm granulation 60 conical stain. steel zirconium cor1J238659
Fan-type disc dm 180 mm granulation 60 conical stain. steel zirconium corundum P0H155087
Fan-type disc dm 125 mm granulation 80 conical stain. steel zirconium corundum P2E483604
Bench grinder disc dm200xW32x51 mm 60 shape A with recess 110 x 16 mm normal cor2N588738
Fan-type disc dm 125 mm granulation 80 conical stainless steel ceramic grit CO P3N831427
Fan-type disc dm 115 mm granulation 40 conical steel/wood normal corundum PROMAT6L335005
Fan-type disc dm 125 mm granulation 60 flat stainless (steel) zircon corundum PR5R750393
Fan-type disc dm 115 mm granulation 80 conical stain. steel zirconium corundum P7B287339
Bench grinder disc dm300xW40x76 mm 36 shape A normal corundum PROMAT7D861820