Grinding sleeve dm30xW20mm granulation 36 zirconium fabric max. rev. 13000 min-¹9L080068
Sanding belt L 2000 mm width 75 mm granulation 80 for wood/metal corundum PROMAT5X704673
Adhesive grinding disc GLS 4 115 mm granulation 40 for wood / metal corundum no.5B326110
Non-woven abrasive disc diameter 115 mm medium red prepunched PROMAT2W954106
Grinding cloth roll 40 mm granulation 220 for metal corundum PROMAT5H059822
Hand pad L229xW152mm medium brown PROMAT3V524835
Adhesive grinding disc GLS 1 150 mm granulation 80 for wood / metal corundum no.7K636857
Abrasive paper L280xW230mm granulation 180 PROMAT5Q206155
Abrasive paper L280xW230mm granulation 220 PROMAT4P157706
Sanding belt L 2000 mm width 150 mm granulation 40 for stainless steel ceramic g2M224943
Grinding disc diameter 51 mm granulation 120 green PROMAT5S225307
Grinding cloth L280xW230mm granulation 100 for metal corundum PROMAT6Q978586
Fibre disc diameter 125 mm granulation 36 stainless steel zirconium corundum PRO2F660306
Grinding disc diameter 75 mm granulation 60 green PROMAT5M383394
Calender roller 60 medium brown dm 100 x W100 mm 19 mm PROMAT6Q009507
Coarse cleaning disc HEAVY DUTY dm100x13mm coarse bore 13 mm PROMAT2X175661
Coarse cleaning disc diameter 51 mm extra coarse black 10500 min-¹ PROMAT8L424421
Abrasive paper L280xW230mm granulation 600 for paint/metal SiC PROMAT4H111988
Serrated grinder dm30xH15mm granulation 120 corundum shank diameter 6 mm PROMAT6K869508
Serrated grinder dm60xH30mm granulation 100 combination non-wovens/corundum shan4E518690