Circular metal-cutting saw blade tooth profile C saw blade dm 250 mm width 2.0 m7I377407
Power saw blade L400xW32xT2mm HSS hole diameter 8.5 mm teeth per inch 6 PROMAT9K761754
Power saw blade L500xW50xT2.5mm HSS hole diameter 10.5 mm teeth per inch 6 PROMA3T366252
Circular metal-cutting saw blade tooth profile C saw blade dm 350 mm width 3.0 m4G355271
Circular metal-cutting saw blade tooth profile BW saw blade dm 250 mm width 2.05J392064
Circular metal-cutting saw blade tooth profile BW saw blade dm 275 mm width 2.00E118932
Power saw blade L350xW32xT1.5mm HSS hole diameter 8.5 mm teeth per inch 8 PROMAT2J773389
Circular metal-cutting saw blade tooth profile BW saw blade dm 250 mm width 2.59X244000
Power saw blade L400xW35xT2mm HSS hole diameter 10.5 mm teeth per inch 6 PROMAT6M827970
Power saw blade L350xW32xT1.5mm HSS hole diameter 8.5 mm teeth per inch 6 PROMAT7F475408
Circular metal-cutting saw blade tooth profile C saw blade dm 350 mm width 3.0 m1F057508
Circular metal-cutting saw blade tooth profile C saw blade dm 350 mm width 3.0 m6A974306
Power saw blade L500xW40xT2mm HSS hole diameter 10.5 mm teeth per inch 4 PROMAT2C585921
Circular metal-cutting saw blade tooth profile C saw blade dm 315 mm width 2.5 m0M955219
Circular metal-cutting saw blade tooth profile BW saw blade dm 275 mm width 2.58D789080
Circular metal-cutting saw blade tooth profile BW saw blade dm 315 mm width 2.59X911338
Power saw blade L450xW36xT2mm HSS hole diameter 8.5 mm teeth per inch 4 PROMAT3S531995
Circular metal-cutting saw blade tooth profile C saw blade dm 350 mm width 3.0 m6M376059
Power saw blade L450xW36xT2mm HSS hole diameter 8.5 mm teeth per inch 6 PROMAT8C639283
Circular metal-cutting saw blade tooth profile BW saw blade dm 275 mm width 2.57F331657