Metal band saw blade 3660x27x0.90 mm HSS M42 teeth per inch 6-10 PROMAT4U823985
Metal band saw blade 1638x13x0.65 mm HSS M42 teeth per inch 10-14 PROMAT0J446043
Metal band saw blade 2480x27x0.90 mm HSS M42 teeth per inch 5-8 PROMAT2J201929
Metal band saw blade 1335x13x0.65 mm HSS M42 teeth per inch 6-10 PROMAT7P172876
Metal band saw blade 2825x27x0.90 mm HSS M42 teeth per inch 4-6 PROMAT0M431235
Metal band saw blade 1335x13x0.65 mm HSS M42 teeth per inch 8-12 PROMAT8O405319
Metal band saw blade 2360x20x0.90 mm HSS M42 teeth per inch 6-10 PROMAT1G355602
Metal band saw blade 1335x13x0.65 mm HSS M42 teeth per inch 10-14 PROMAT4A232018
Metal band saw blade 3770x27x0.90 mm HSS M42 teeth per inch 4-6 PROMAT1L801110
Metal band saw blade 2750x27x0.90 mm HSS M42 teeth per inch 6-10 PROMAT2B227290
Metal band saw blade 2750x27x0.90 mm HSS M42 teeth per inch 5-8 PROMAT0Q221156
Metal band saw blade 3320x27x0.90 mm HSS M42 teeth per inch 4-6 PROMAT5Y819281
Metal band saw blade 2950x27x0.90 mm HSS M42 teeth per inch 5-8 PROMAT1R351455
Metal band saw blade 2450x27x0.90 mm HSS M42 teeth per inch 6-10 PROMAT6M262565
Metal band saw blade 3770x27x0.90 mm HSS M42 teeth per inch 5-8 PROMAT5G514438
Metal band saw blade 2825x27x0.90 mm HSS M42 teeth per inch 6-10 PROMAT6W632028
Metal band saw blade 3830x27x0.90 mm HSS M42 teeth per inch 3-4 PROMAT4U011792
Metal band saw blade 2480x27x0.90 mm HSS M42 teeth per inch 6-10 PROMAT0E677467
Metal band saw blade 3830x27x0.90 mm HSS M42 teeth per inch 4-6 PROMAT7X989301
Metal band saw blade 2450x27x0.90 mm HSS M42 teeth per inch 5-8 PROMAT9L024253