Divider length 500 mm with riveted hinge PROMAT3I915170
Spring compass length 150 mm with quick-fastening nut PROMAT5S628016
Magnetic base magnetic base width 60 mm mag base D 50 x mag base H 55 mm M8 PROM7Q056793
Spring compass length 175 mm with quick-fastening nut PROMAT0H938090
Divider length 400 mm with extension PROMAT2S363714
Divider length 150 mm with riveted hinge PROMAT5E737751
Dial gauge 18-part suitable for digital calliper gauge PROMAT0N003781
Inside calliper length 300 mm with riveted hinge PROMAT5C864964
Spring compass length 250 mm with quick-fastening nut PROMAT9W472922
Divider length 300 mm with riveted hinge PROMAT8M841374
Measuring bridge bridge length 75 mm suitable for pocket calliper gauge PROMAT0H000773
Callipers length 200 mm with riveted hinge PROMAT3P363729
Divider length 200 mm with riveted hinge PROMAT0L781675
Divider length 500 mm with extension PROMAT8Y308770
Callipers length 300 mm with riveted hinge PROMAT3B484399
Double-V pair for diameter 5-50 mm steel L75xW55xH55mm tolerance ± 0.004 mm PROM6D519389
Divider length 400 mm with riveted hinge PROMAT7G893631
Magnetic measuring stand op. range 300 mm overall height 380 mm holding force 606Z801114
Tool presetter IP65 readout 0.001 mm 0.00005 inch digital PROMAT5D258603
Magnetic measuring stand op. range 150 mm overall height 180 mm holding force ap7P501473