Limit plug gauge nominal diameter 60 mm tolerance H7 PROMAT5P646766
Limit plug gauge nominal diameter 30 mm tolerance H7 PROMAT7V694076
Limit plug gauge nominal diameter 4 mm tolerance H7 PROMAT7A945730
Fan-type weld seam gauge measuring range 3-12 mm with 12 blades PROMAT8Z862929
Feeler gauge blade thickness 0.05-1.0 mm steel length 200 mm no. of blades 20 PR1Y989513
Limit plug gauge nominal diameter 38 mm tolerance H7 PROMAT2N903623
Feeler gauge stock thickness 0.60 mm length 5 m width 12.7 mm PROMAT1P278199
Limit plug gauge nominal diameter 36 mm tolerance H7 PROMAT3K813112
Lathe tool/thread gauge trapeze, Whitworth and metric threads PROMAT1C022481
Feeler gauge stock thickness 0.06 mm length 5 m width 12.7 mm PROMAT0U682814
Limit plug gauge nominal diameter 23 mm tolerance H7 PROMAT5M993554
Thread guide M/G 60 degrees/BSW 55 degrees no. of blades 52 PROMAT6Y169509
Limit plug gauge nominal diameter 32 mm tolerance H7 PROMAT0M085083
Jet gauge 0-3 mm readout 0.1 mm PROMAT3B617098
Feeler gauge stock thickness 0.90 mm length 5 m width 12.7 mm PROMAT0R060012
Set of threaded mandrels H7 each 1 pc. 3, 4, 5, 6, 8, 10, 12 mm with go and no-g2T336160
Gauge block set tolerance class 1 3-part steel 1 x 30 / 1 x 41.3 / 1 x 131.4 PRO4F220307
Holders suitable for feeler gauge stock PROMAT2V728686
Feeler gauge stock thickness 0.05 mm length 5 m width 12.7 mm PROMAT4L173327
Feeler gauge stock set 0.3-1 mm length 5 m width 12.7 mm PROMAT2J080863