Assembly drift punch overall len. 200 mm taper length 130 mm tip diameter 8 mm 17B001409
Assembly drift punch overall len. 200 mm taper length 120 mm tip diameter 6 mm 12V173454
Assembly drift punch overall len. 230 mm taper length 140 mm tip diameter 10 mm9R429048
Flat nose tweezers overall length 120 mm rectangular tips, stainless steel PROMA7B687888
Assembly drift punch overall len. 340 mm taper length 200 mm tip diameter 15 mm4J533745
Telescopic magnetic pick-up tool overall L 670 mm mag. head dm 6 mm load-bearing7J600359
Assembly drift punch overall len. 315 mm taper length 190 mm tip diameter 14 mm4N119886
Universal tweezers overall length 130 mm PROMAT1S246412
Assembly drift punch overall len. 180 mm taper length 110 mm tip diameter 5 mm 13C688670
Universal tweezers overall length 250 mm nickel-plated PROMAT7Y960142
Universal tweezers overall length 145 mm non-stick coating PROMAT2W655373
Universal tweezers overall length 145 mm nickel-plated PROMAT8G315095
Universal tweezers overall length 200 mm nickel-plated PROMAT2W379589
Assembly drift punch overall len. 280 mm taper length 170 mm tip diameter 12 mm4W372512
Assembly drift punch overall len. 250 mm taper length 155 mm tip diameter 11 mm3G216891
Cross-lock soldering tweezers overall length 160 mm curved tips, stainless steel1H221787
College tweezers overall length 155 mm curved, nickel-plated PROMAT1R625483
Magnetic pick-up tool overall L 440 mm mag. head dm 6 mm load-bearing capacity 07S691753
Telescopic magnetic pick-up tool overall L 635 mm mag. head dm 12 mm load-bearin4U502648
Tweezer set 3-part PROMAT7J338573