Jigsaw blade overall length 180 mm serration 4 mm HCS 5 pc./ card PROMAT1U025977
Reciprocating saw blade length 150 mm width 19 mm serration TPI 6 4.2 mm milled,4H577471
Precision circular saw blade external dm 400 mm no. of teeth 36 WZ bore 30 mm cu2O306153
Precision circular saw blade external dm 500 mm no. of teeth 36 FF bore 30 mm cu8A062530
Jigsaw blade overall length 100 mm serration 4 mm thickness 1.27 mm HCS 5 pc./ c5V826191
Reciprocating saw blade length 225 mm width 19 mm serration TPI 10/14 2.5/1.8 mm5C625241
Jigsaw blade overall length 100 mm serration 4 mm HCS 5 pc./ card PROMAT5Z156913
Jigsaw blade overall length 100 mm serration 3 mm HCS 5 pc./ card PROMAT6V355640
Precision circular saw blade external dm 300 mm no. of teeth 28 WZ bore 30 mm cu3S695839
Jigsaw blade overall length 100 mm serration 4 mm thickness 1.27 mm HCS 25 pc./7V143892
Reciprocating saw blade length 150 mm width 19 mm serration TPI 14 1.8 mm milled2V392610
Reciprocating saw blade length 225 mm width 22 mm serration TPI 5/8 5/3.2 mm mil1Q489753
Precision circular saw blade external dm 250 mm no. of teeth 80 WZ bore 30 mm cu6C925572
Reciprocating saw blade length 225 mm width 25 mm serration TPI 10/14 2.5/1.8 mm9F343655
Reciprocating saw blade length 150 mm width 19 mm serration TPI 18 1.4 mm milled0V600722
Precision circular saw blade ext. dm 216 mm no. of teeth 48 neg. WZ bore 30 mm c7Y182554
Reciprocating saw blade length 150 mm width 19 mm serration TPI 14 1.8 mm milled2A268825
Precision circular saw blade external dm 190 mm no. of teeth 42 WZ bore 30 mm cu2V496602
Jigsaw blade overall length 132 mm serration 3 mm HCS 5 pc./ card PROMAT5V265957
Precision circular saw blade ext. dm 216 mm no. of teeth 64 neg. WZ bore 30 mm c0Y196093