Power side cutter length 160 mm polished multi-component handles PROMAT8J236735
Circlip pliers J 21 for bore diameter 19-60 mm polished PROMAT7E823925
Long-nose pliers overall length 160 mm pliers, chrome-plated, long, flat VDE mul9D069999
Circlip pliers A 3 for shaft diameter 40-100 mm polished PROMAT7R054356
Stripping pliers length 160 mm VDE chrome-plated multi-component handles PROMAT5V631374
Pincer overall length 200 mm polished head, pliers painted black PROMAT7Q989104
Circlip pliers set 4-part 19-60 mm PROMAT3R633103
Needle-nose pliers length 200 mm 40 deg angled VDE multi-component handles PROMA6D083438
Water pump pliers length 240 mm clamping width 33 mm polished blue PROMAT5K345615
Pliers set contents 5-part VDE insulated chrome-plated in plastic case PROMAT7E748599
Crimping pliers length 235 mm 0.5-6 (approx.AWG 20... 10) mm² PROMAT7H666765
Mechanic's nippers length 300 mm polished black painted PROMAT6T552457
Circlip pliers A 01 for shaft diameter 3-10 mm polished PROMAT5S635880
Needle-nose pliers length 200 mm straight VDE multi-component handles PROMAT0B951445
Needle-nose pliers length 160 mm multi-component handles PROMAT8U338713
Needle-nose pliers length 200 mm 40 deg angled multi-component handles PROMAT1L394579
Side cutter length 130 mm polished head plastic-coated PROMAT3Q343964
Locking pliers overall L 300 mm clamping W max. 65 mm PROMAT4C208848
Side cutter length 130 mm polished head multi-component handles PROMAT1X632828
Side cutter length 130 mm multi-component handles PROMAT5Q241176