Tool sheath L-BOXX® 136 internal W378 x D311 x H107 mm black PROMAT6R567023
Hard case internal W470xD390xH300mm HDPE 64 l PROMAT9V752322
Tool box 5-part outer W430D200xH200mm PROMAT1D779155
Hard case internal W539xD225xH359 mm polypropylene 43.5 l PROMAT6Y650378
Tool box 5-part outer W600D200xH200mm PROMAT2E128241
Protective case W485xD355xH186mm plastic PROMAT6Z303093
Hard case internal W465xD255xH352mm HDPE plastic 42 l PROMAT0P243234
Protective case W186xD123xH75mm plastic PROMAT7R944552
Portable tool box LxW420xH120 mm 2 compartments plastic PROMAT5C235586
Sheet steel tool box w/o contents outer W830D440xH340mm PROMAT0A796414
Protective case W395xD320xH117mm plastic PROMAT2Y589421
Hard case W500xD225xH430 mm 34.3 l ABS plastic aluminium frame PROMAT4U529747
Hard case W500xD200xH420 mm with tool bag 28.1 l ABS plastic aluminium frame PROMAT1L390686
Tool box 5-part outer W530D200xH200mm PROMAT9X565255
Tool bag W400xD250xH200mm nylon PROMAT3U844404
Sheet steel tool box w/o contents outer W910D530xH430mm PROMAT1G495493
Hard case internal W500xD185xH285 mm polypropylene 26.4 l PROMAT7K968302
Hard case internal W485xD200xH375mm HDPE plastic 36 l PROMAT5S153274
Protective case W300xD220xH90mm plastic PROMAT2R790424
Tool box 3-part outer W430D200xH150mm PROMAT1V716395