Ideal plate shears length 260 mm right steel max. 0.8 mm stainless steel max. 0.7N385080
Bolt cutters length 780 mm 1-component handle soft 11 mm medium 9 mm hard 8 mm P7A792819
Electrician/craftsman's scissors length 140 mm 2-component plastic PROMAT6I869663
Plate shears length 260 mm left steel max. 1.5 mm PROMAT7A022471
Replacement cutter head for overall length 780 mm PROMAT5V698608
Demolition blade length 100 x width 17.7 x depth 0.5 mm 7 rated break points 503F618388
Hole cutting shears overall length 250 mm right steel max. 1 mm stainl.st. max.2O452726
Replacement blade for plastic pipe cutter 35 mm PROMAT5G641884
Demolition blade length 80 x width 9.1 x depth 0.4 mm 12 rated break points 10 /9M655126
Demolition blade length 142 x width 25 x depth 0.7 mm titanium 6 rated break poi9H699063
Figure snips length 260 mm right steel max. 1.5 mm PROMAT0C509568
Ideal plate shears length 260 mm left steel max. 0.8 mm stainless steel max. 0.45F078968
Plate shears length 260 mm right steel max. 1.5 mm PROMAT8W827740
Replacement cutter head for overall length 460 mm PROMAT9D992473
Cable shears length 220 mm polished VDE head multi-component handles PROMAT2M864633
Utility knife overall length 158 mm retractable PROMAT1P307477
Plate/round steel shears 2BR/5 cutter length 150 mm sheet steel 50 x 5 mm round2O463546
Utility knife overall length 162 mm retractable PROMAT6O595230
Hooked blade length 48.2 x width 18.7 x depth 0.65 mm titanium with perforation3N086570
Hole cutting shears overall length 250 mm left steel max. 1 mm stainl.st. max. 05N039468