Facom Slide Hammer Valve Lifter for 34mm Springs 200 x 36mm5T048887
Facom Valve Core Remover 102mm3J847840
Sonic Valves Tyre valve driver 0.25nm2V217397
Brass ball valve VALVE LINE 33.25 mm G 1 inch inner/inner DN 24.5 mm RIEGLER6G990389
Mini ball valve 13.16 mm G 1/4 inch internal/external thread RIEGLER6N734466
Mini ball valve 13.16 mm G 1/4 inch internal/internal thread RIEGLER2O577578
Brass ball valve VALVE LINE 16.66 mm G 3/8 inch inner/inner DN 10.0 mm RIEGLER5I397994
Brass ball valve VALVE LINE 59.61 mm G 2 inch inner/inner DN 45.0 mm RIEGLER2K832873
Brass ball valve VALVE LINE 13.16 mm G 1/4 inch inner/outer DN 8.0 mm RIEGLER1C184518
Brass ball valve VALVE LINE 26.44 mm G 3/4 inch inner/outer DN 19.0 mm RIEGLER2N814933
Brass ball valve VALVE LINE 33.25 mm G 1 inch inner/outer DN 24.5 mm RIEGLER1M472431
Brass ball valve VALVE LINE 47.80 mm G 1 1/2 inch inner/outer DN 37.0 mm RIEGLER4F952536
Ball valve GEKA plus Type 3 brass IT 1/2 inch KARASTO2C535807
Ball valve GEKA plus Type 3 brass IT 1 1/4 inch KARASTO7H051384
Brass ball valve VALVE LINE 41.91 mm G 1 1/4 inch inner/inner DN 30.5 mm RIEGLER3H274010
Ball valve Safe 600 PVC-UIG nominal size mm 32 MEGA5M581561
Ball valve Safe 600 PVC-UIG nominal size mm 50 MEGA9F348949
Ball outlet valve nickel-plat. brass IT nominal size mm 13 APD0P422823
Ball valve GEKA plus Type 3 brass IT 3/4 inch KARASTO8I263270
Ball valve GEKA plus Type 3 brass IT 1 inch KARASTO3J100841