Mason's line length 50 m diameter 1.7 mm 40 kg polypropylene green/white0Z924074
Mason's line length 50 m diameter 2 mm 35 kg polyethylene green7S219202
Mason's line length 100 m diameter 2 mm 35 kg polyethylene green5Q408325
Mason's line length 50 m diameter 1.2 mm 25 kg polypropylene white0R131232
Mason's line length 20 m diameter 1 mm 15 kg polyethylene green1M564750
Mason's line length 50 m diameter 1.7 mm 40 kg polypropylene white6I345984
Mason's line length 100 m diameter 1.7 mm 35 kg polyethylene red4M304503
Mason's line length 20 m diameter 1 mm 15 kg polyethylene red7O478103
Mason's line length 50 m diameter 1.7 mm 30 kg polyethylene red3P481664
Mason's line length 100 m diameter 2 mm 65 kg polypropylene green/white9A644915
Mason's line length 100 m diameter 2 mm 65 kg polypropylene red/white4G089786
Mason's line length 50 m diameter 1 mm 15 kg polyethylene red8O403707
Mason's line length 100 m diameter 1 mm 15 kg polyethylene green4Y922183
Mason's line length 100 m diameter 1 mm 15 kg polyethylene red7Y504684
Mason's line length 100 m diameter 1.7 mm 30 kg polyethylene green9Y193272
Mason's line length 50 m diameter 1.2 mm 25 kg polypropylene green/white0C121273
Mason's line length 50 m diameter 1.7 mm 40 kg polypropylene red/white0W736050
Mason's line length 100 m diameter 2 mm 65 kg polypropylene white2E267750
Mason's line length 50 m diameter 1.2 mm 25 kg polypropylene red/white9X529733
Mason's line length 100 m diameter 2 mm 35 kg polyethylene red5U962400