Rubbing board lightweight type plastic L360xW200xT15–20 mm7G584716
Rubbing board glued, calcium-resistant wood L480xW240xT13–20 mm2L684970
Rubbing board with latex layer plastic L280xW140xT20mm5B538336
Rubbing board lightweight type plastic L280xW140xT15–20 mm3P049233
Rubbing board fine, with sponge layer plastic L280xW140xT20mm0K109910
Rubbing board lightweight type plastic L340xW120/140xT20mm6L276183
Rubbing board coarse, with sponge layer plastic L280xW140xT20mm5E192915
Rubbing board with cellular rubber layer plastic L280xW140xT10mm9N920870
Float length 260 x width 80 mm lightweight type plastic0N556377
Rubbing board with felt layer plastic L280xW140xT10mm4J541049
Rubbing board lightweight type plastic L320xW180xT15–20 mm4F903058
Rubbing board glued, calcium-resistant wood L360xW200xT13–20 mm4F043045
Rubbing board lightweight type plastic L240xW120xT15–20 mm7X480161
Rubbing board lightweight type plastic L420xW220xT15–20 mm8T064590
Rubbing board glued, calcium-resistant wood L280xW140xT13–20 mm6J366553
Rubbing board glued, calcium-resistant wood L500xW280xT13–20 mm1L549657
Rubbing board glued, calcium-resistant wood L320xW180xT13–20 mm4R865551
Rubbing board w. 2-comp. handle, w. cell. rubb. layer plastic L280xW140xT10mm KRONEN-HANSA3N037867
Rubbing board coarse, with sponge layer plastic L240xW120xT20mm7W430232
Rubbing board with cellular rubber layer plastic L240xW120xT10mm8U470242