Lawn roller GP8 roller-D.310mm W.578mm 63l0F432397
Rake QuikFit™ working width 360 mm 14 tines FISKARS8J126730
Weeding tool QuikFit™ width 35 mm length 328 mm 225 g FISKARS3G901134
Weed hoe QuikFit™ working width 185 mm stainless steel FISKARS8L583427
Aluminium rake working width 750 mm tine length 80 mm FLORA9I137275
Rake width 440 mm no. of tines 26 polyethylene FLORA7A827918
Road rake heavy-duty design without handle 16 tines KRUMPHOLZ9O154939
Grubber QuikFit™ 90 mm 3 tines carbon steel FISKARS8R270753
Professional leaf rake working width 320-480 mm galvanised without handle FLORA7D683743
Hand trowel QuikFit™ length 290 mm width 195 mm FISKARS9C380395
Weeding hoe QuikFit™ 125 mm made of hardened boron steel FISKARS3Z829158
Rake QuikFit™ working width 400 mm 16 tines FISKARS0F610524
Leaf rake QuikFit™ working width 220 mm small FISKARS9G229745
Draw hoe working width 16 cm blade size 16 cm galvanised steel FLORA0D744183
Manifold QuikFit™ 120 mm 3 tines FISKARS8U107532
Claw weeder QuikFit™ 125 mm 3 tines FISKARS2J845348
Small fan rake QuikFit™ working width 125 mm FISKARS0C479419
Plastic rake QuikFit™ working width 410 mm 12 tines FISKARS9Q442749
Rose rake QuikFit™ working width 240 mm 10 tines FISKARS5U591768
Leaf rake working width 450 mm galvanised steel fixed FLORA4X490123