Hose trolley GRANIT connection thread 20.92mm G 1/2 inch STA ALBA3D243809
Hose trolley plus P25 connection thread 20.95 mm G 1/2 inch GEKA0K379802
Hose trolley Forever connection thread 26.44 mm 3/4 inch steel box ALBA0P025394
Hose trolley PRO 2436 connection thread 16 mm 5/8 inch plastic/metal box HOZELOC2Z579877
Hose trolley 2434 connection thread 16 mm 5/8 inch PVC HOZELOCK8J669682
Hose trolley 2460 M connection thread 16 mm 5/8 inch HOZELOCK2U314360
Hose trolley PA30 connect. thread 33.25 mm G 1 inch ET steel housing GEKA8Q144925
Hose trolley Star series II connection thread 26.44 mm 3/4 inch steel box ALBA0D643994
Hose trolley Silver series II connection thread 26.44 mm 3/4 inch steel box ALBA1O504740
Hose trolley Profi II connection thread 33.3 mm G 1 inch steel ALBA4O357373
Hose trolley Royal II connection thread 26.44 mm G 3/4 inch steel ALBA5S301748
Hose trolley plus P40SST connection thread 26.44 mm GEKA1E806748
Hose trolley plus P125 connection thread 33.25 mm G 1 inch pulv. steel GEKA1F855904
Hose trolley 110M connection thread 26.44 mm 3/4 inch pulv. steel POLET0S768841
Hose trolley plus P80 connection thread 33.25 mm G 1 inch pulv. steel GEKA1J726455
Hose trolley 5350 connection thread 26.44 mm 3/4 inch GEKA6V520914
Hose trolley 85M connection thread 26.44 mm 3/4 inch pulv. steel POLET3Z288436
Hose trolley GEKA plus P25SST connect. thread 20.95 mm 1/2 inch GEKA9T838861
Hose trolley all-round connection thread 21 mm 1/2 inch plastic/steel box REHAU4E192474
Hose trolley plus P40 connection thread 26.44 mm G 3/4 inch pulv. steel GEKA0L802190