KIPP Indexing plungers, short, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 10MM58677.000.010
KIPP Indexing plungers, short, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 3MM58673.000.003
KIPP Indexing plungers, short, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 5MM58673.000.005
KIPP Indexing plungers, short, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 3MM58677.000.003
KIPP Indexing plungers, short, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 8MM58677.000.008
KIPP Indexing plungers, short, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 10MM58673.000.010
KIPP Indexing plungers, short, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 4MM58673.000.004
KIPP Indexing plungers, short, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 8MM58673.000.008
KIPP Indexing plungers, short, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 6MM58673.000.006
KIPP Indexing plungers, short, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 4MM58677.000.004
KIPP Indexing plungers, short, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 6MM58677.000.006
KIPP Indexing plungers, short, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 5MM58677.000.005