Lubricating nipple, cone type, pipe thread DIN ≈71412 Steel Zinc plated R1/4-180°72240.063.180
Lubricating nipple, cone type, pipe thread DIN ≈71412 Steel Zinc plated R1/8-180°72240.031.180
Lubricating nipple, cone type, pipe thread DIN ≈71412 Steel Zinc plated R3/8-180°72240.096.180
Lubricating nipple, cone type, pipe thread A1 DIN ≈71412 Stainless steel R1/4-180°72243.063.180
Lubricating nipple, cone type, pipe thread DIN ≈71412 Steel Zinc plated R1/4-90°72240.063.090
Lubricating nipple, cone type, pipe thread A1 DIN ≈71412 Stainless steel R1/8-45°72243.031.045
Lubricating nipple, cone type, pipe thread DIN ≈71412 Steel Zinc plated R1/8-45°72240.031.045
Lubricating nipple, cone type, pipe thread DIN ≈71412 Steel Zinc plated R3/8-90°72240.096.090
Lubricating nipple, cone type, pipe thread DIN ≈71412 Steel Zinc plated R1/2-180°72240.127.180
Lubricating nipple, cone type, pipe thread A1 DIN ≈71412 Stainless steel R1/4-45°72243.063.045
Lubricating nipple, cone type, pipe thread DIN ≈71412 Steel Zinc plated R3/8-45°72240.096.045
Lubricating nipple, cone type, pipe thread A1 DIN ≈71412 Stainless steel R1/4-90°72243.063.090
Lubricating nipple, cone type, pipe thread DIN ≈71412 Steel Zinc plated R1/2-45°72240.127.045
Lubricating nipple, cone type, pipe thread A1 DIN ≈71412 Stainless steel R1/8-90°72243.031.090
Lubricating nipple, cone type, pipe thread DIN ≈71412 Steel Zinc plated R1/2-90°72240.127.090
Lubricating nipple, cone type, pipe thread DIN ≈71412 Steel Zinc plated R1/4-45°72240.063.045
Lubricating nipple, cone type, pipe thread DIN ≈71412 Steel Zinc plated R1/8-90°72240.031.090
Lubricating nipple, cone type, pipe thread A1 DIN ≈71412 Stainless steel R1/8-180°72243.031.180