text.skipToContent text.skipToNavigation

Bosch Jigsaw blade T 102 BF 3 pieces


The T 102 BF Clean for PMMA Jigsaw Blade delivers clean straight cuts in plastic. Its side-set, precision flank-ground teeth provide clean cuts, while its tooth geometry is designed to prevent melting when cutting PMMA acrylic sheet. Made from BIM (bi-metal), its fully hardened HSS (high-speed steel) tooth strip is bonded with its highly elastic HCS (hi

Article number 3R047205
Total length (mm) 92
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Suitable for ceramics No
Packed per 10
Full Box only

Specifications

Total length (mm) 92
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Suitable for ceramics No
Suitable for wood No
Suitable for nonferrous metals No
Tooth distance (mm) 1.8
Brand Bosch

Description

The T 102 BF Clean for PMMA Jigsaw Blade delivers clean straight cuts in plastic. Its side-set, precision flank-ground teeth provide clean cuts, while its tooth geometry is designed to prevent melting when cutting PMMA acrylic sheet. Made from BIM (bi-metal), its fully hardened HSS (high-speed steel) tooth strip is bonded with its highly elastic HCS (high carbon steel) body, making it appropriate for cutting abrasive thermoplast plastic materials. It is equipped with a fine tooth pitch (1.8 mm) and cuts plastic sheets with 2-20 mm thickness.

Article numbers

Article number 3R047205
EAN 3165140691581
UBB 500512669507
UNSPSC 27111508
Manufacturer article nr  2608636780
Do not close this page. This message will disappear, when the page is fully loaded.