text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Bosch GWX 18V-15 PSC Cordless Angle Grinder in Cardboard Box 9800RPM 125mm


Cordless Angle Grinder BITURBO with X-LOCK GWX 18V-15 PSC, Its BITURBO Brushless technology makes the GWX 18V-15 PSC Professional strong enough for fast cutting results and high material removal wherever its necessary. At the same time, its multiple functions like PROtection switch, super-fast X-Brake, and KickBack Control provide increased and high user protection thanks to the sensor-based, mechanical, and electronic features. For more comfort, its keyless X-LOCK system makes accessory change faster, easier, and convenient. The GWX 18V-15 PSC Professional is best in grinding metal or welding seams and for cutting metal, concrete, bricks, and tiles. It is compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) – for maximum power use ProCORE18V ≥ 5.5 Ah. The angle grinder is also compatible with Bosch’s dust extraction systems GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional. Among the various advantages of the GWX 18V-15 PSC Professional are features such as User Interface, individual Speed Selection, Restart Protection, Soft Start, and Vibration Control side handle. Cardboard box, Vibration Control auxiliary handle (2 608 900 000), Protective guard (1 605 510 365), Protective clip-on cutting guard metal (2 608 000 756)

Article number 1R081137
Nominal voltage (V) 18
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9800
Weight without battery-pack (kg) 2.3
Packed per 1

Specifications

Nominal voltage (V) 18
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9800
Weight without battery-pack (kg) 2.3
With battery charger No
Brand Bosch
Commodity code
Model GWX 18V-15 PSC
Type Cordless Angle Grinder

Description

Cordless Angle Grinder BITURBO with X-LOCK GWX 18V-15 PSC, Its BITURBO Brushless technology makes the GWX 18V-15 PSC Professional strong enough for fast cutting results and high material removal wherever its necessary. At the same time, its multiple functions like PROtection switch, super-fast X-Brake, and KickBack Control provide increased and high user protection thanks to the sensor-based, mechanical, and electronic features. For more comfort, its keyless X-LOCK system makes accessory change faster, easier, and convenient. The GWX 18V-15 PSC Professional is best in grinding metal or welding seams and for cutting metal, concrete, bricks, and tiles. It is compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) – for maximum power use ProCORE18V ≥ 5.5 Ah. The angle grinder is also compatible with Bosch’s dust extraction systems GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional. Among the various advantages of the GWX 18V-15 PSC Professional are features such as User Interface, individual Speed Selection, Restart Protection, Soft Start, and Vibration Control side handle. Cardboard box, Vibration Control auxiliary handle (2 608 900 000), Protective guard (1 605 510 365), Protective clip-on cutting guard metal (2 608 000 756)

Article numbers

Article number 1R081137
EAN 4059952610054
UBB 500581173134
UNSPSC 27112700
Manufacturer article nr  06019H6G00
Do not close this page. This message will disappear, when the page is fully loaded.