text.skipToContent text.skipToNavigation

Bosch GSS 18V-13 Cordless Sander 1.6mm Orbit 20000OPM 80 x 130mm


Cordless Orbital Sander GSS 18V-13, Dust bag (2 608 000 715), Base plate, 80 x 130 mm (2 608 601 447) with sanding plate (2 608 601 444), 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 607 232)

Article number 0H829078
Nominal voltage (V) 18
No-load vibration frequency (1/min) 20000
Diameter of oscillating circuit (mm) 1.6
Abrasive mounting Burs
Base-plate width (mm) 80
Packed per 1

Specifications

Nominal voltage (V) 18
No-load vibration frequency (1/min) 20000
Diameter of oscillating circuit (mm) 1.6
Abrasive mounting Burs
Base-plate width (mm) 80
Base-plate length (mm) 130
Weight without battery-pack (kg) 1.1
With battery charger No
Brand Bosch
Commodity code 84672920
Model GSS 18V-13
Type Cordless Sander

Description

Cordless Orbital Sander GSS 18V-13, Dust bag (2 608 000 715), Base plate, 80 x 130 mm (2 608 601 447) with sanding plate (2 608 601 444), 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 607 232)

Article numbers

Article number 0H829078
EAN 4059952606224
UBB 500573711016
UNSPSC 27112700
Manufacturer article nr  06019L0100
Do not close this page. This message will disappear, when the page is fully loaded.