text.skipToContent text.skipToNavigation

Bosch Grinding Disc for INOX 76 x 10 x 4mm 2-Piece


The Expert for Inox Grinding Disc provides an impressive lifetime on Inox with maximum safety. Its premium aluminium oxide abrasive grain, selected functional fillers and additives in a modern phenol resin bond matrix are particularly suited for Inox applications. The grinding disc is free from ferrous, sulphurous and chlorinated fillers. Furthermore, i

Položka č. 2L653094
Application Grinding
Thickness (mm) 4
Max. number of revolutions (1/min) 20.1
Disc diameter (mm) 76
Suitable for wet operation No
Ambalat la 1

technické údaje

Application Grinding
Thickness (mm) 4
Max. number of revolutions (1/min) 20.1
Disc diameter (mm) 76
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 10
Bowl wheel No
X-Lock holding device No
Brand Bosch
Type Grinding Disc

Popis

The Expert for Inox Grinding Disc provides an impressive lifetime on Inox with maximum safety. Its premium aluminium oxide abrasive grain, selected functional fillers and additives in a modern phenol resin bond matrix are particularly suited for Inox applications. The grinding disc is free from ferrous, sulphurous and chlorinated fillers. Furthermore, its precision-manufactured fibreglass fabric ensures especially high disc stability and maximum work safety. It is intended for grinding Inox.

Čísla materiálu

Položka č. 2L653094
EAN 3165140913775
UBB 500673242805
UNSPSC 27112700
Číslo materiálu výrobcu 2608601705
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.