text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Wood 56T 190 x 30 x 2.6mm


MicroteQ teeth (manufactured in-house) from high-density carbide combined with robust tooth shape ideal for universal use Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers cl

Numéro d'article 5I881234
Max. number of revolutions (1/min) 10000
Saw blade diameter (mm) 190
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Emballé par 1

Spécifications

Max. number of revolutions (1/min) 10000
Saw blade diameter (mm) 190
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 26
Number of teeth 56
Thickness saw blade (mm) 253
Brand Bosch
Type Circular Saw Blade

La description

MicroteQ teeth (manufactured in-house) from high-density carbide combined with robust tooth shape ideal for universal use Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers clean cuts, whereas a low number of teeth guarantees solid and efficient cuts.

Numéros d'articles

Numéro d'article 5I881234
EAN 3165140796163
UBB 500648675543
UNSPSC 27112700
N° Article du fabricant 2608644050
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.