text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Wood 36T 165 x 20 x 2.6mm


MicroteQ teeth (manufactured in-house) from high-density carbide combined with robust tooth shape ideal for universal use Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers cl

Artículo No. 4C084484
Max. number of revolutions (1/min) 11500
Saw blade diameter (mm) 165
Suitable for plastic No
Suitable for metal No
Bore diameter 20
Embalado por 1

Especificaciones

Max. number of revolutions (1/min) 11500
Saw blade diameter (mm) 165
Suitable for plastic No
Suitable for metal No
Bore diameter 20
Suitable for wood Yes
Cutting width (mm) 26
Number of teeth 36
Thickness saw blade (mm) 258
Brand Bosch
Type Circular Saw Blade

Descripción

MicroteQ teeth (manufactured in-house) from high-density carbide combined with robust tooth shape ideal for universal use Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers clean cuts, whereas a low number of teeth guarantees solid and efficient cuts.

Números de artículo

Artículo No. 4C084484
EAN 3165140795890
UBB 500648617552
UNSPSC 27112700
Artículo del fabricante nr 2608644023
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.