text.skipToContent text.skipToNavigation

Bosch AIZ 32 BSPC Plunge Blade for Hardwood HCS 32mm


The Starlock AIZ 32 BSPC blade delivers clean cuts in hardwood. Its 3-dimensional Japanese tooth configuration consists of sharp ground teeth ideal for tear-free cutting. This tooth arrangement minimises heat development, for making very clean cuts with no ripping or burning. It offers a sturdy mounting system that reduces wobbling and enables precision

Article number 8F737043
Application Sawing
Suitable for stainless steel No
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Packed per 25
Full Box only

Specifications

Application Sawing
Suitable for stainless steel No
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Saw depth (mm) 50
Saw blade model Plunge-cutting saw blade
Brand Bosch
Type Plunge Blade

Description

The Starlock AIZ 32 BSPC blade delivers clean cuts in hardwood. Its 3-dimensional Japanese tooth configuration consists of sharp ground teeth ideal for tear-free cutting. This tooth arrangement minimises heat development, for making very clean cuts with no ripping or burning. It offers a sturdy mounting system that reduces wobbling and enables precision due to direct power transmission. This product is intended for plunge cutting in hardwood, for cutting recesses in furniture components and for sawing wood panels. The blade’s rounded cutting edge (Curved-Tec) makes precise and smooth plunge cuts. The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer thanks to a 3-dimensional tight-fitting connection between machine and accessory.

Article numbers

Article number 8F737043
EAN 3165140785075
UBB 500648813169
UNSPSC 27112700
Manufacturer article nr  2608662362
Do not close this page. This message will disappear, when the page is fully loaded.