text.skipToContent text.skipToNavigation

Bessey Snip shears D16S-SB STRGHT 240mm


No offset to blades, for short, straight and curved cuts with a large radius in both left and right directions. Edges with micro-serrations for slip-proof working. Available only in left cutting version

Article number E0403.000.240
Length of blade (mm) 44
Length (mm) 240
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 44
Length (mm) 240
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Brand Bessey

Description

No offset to blades, for short, straight and curved cuts with a large radius in both left and right directions. Edges with micro-serrations for slip-proof working. Available only in left cutting version

Article numbers

Article number E0403.000.240
EAN 4010220024768
UBB 500505184928
UNSPSC 44121618
Manufacturer article nr  D16S-SB
Do not close this page. This message will disappear, when the page is fully loaded.