text.skipToContent text.skipToNavigation

Bessey Fitters clamps SL 30m 300-120


Clamping force up to 8,500 N at tightening torque of 25 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Numéro d'article K0433.000.030
Chucking range (mm) 300 - 300
Jaw length (mm) 120
Material handle Other
Max. angle (°) 35
Brand Bessey
Emballé par 1

Spécifications

Chucking range (mm) 300 - 300
Jaw length (mm) 120
Material handle Other
Max. angle (°) 35
Brand Bessey
Weight per piece (g) 2110

La description

Clamping force up to 8,500 N at tightening torque of 25 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Numéros d'articles

Numéro d'article K0433.000.030
EAN 4008158034522
UBB 240180136311
UNSPSC 31162903
N° Article du fabricant SL30M
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.