text.skipToContent text.skipToNavigation

Annealed cast iron screw clamp TG clamping width 160 mm radius 80 mm wooden hand


Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0400.000.016
Design With rail
Quality class Other
Material Other
Chucking range (mm) 160 - 160
Jaw length (mm) 80
Packed per 1

Specifications

Design With rail
Quality class Other
Material Other
Chucking range (mm) 160 - 160
Jaw length (mm) 80
Material handle Wood
Material jaws Malleable cast iron
With antislip facility Yes
Brand Bessey
Weight per piece (g) 741.13
Commodity code 8205700000

Description

Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0400.000.016
EAN 4008158008677
UBB 500501228406
UNSPSC 31162903
Manufacturer article nr  TG16
Do not close this page. This message will disappear, when the page is fully loaded.