text.skipToContent text.skipToNavigation

AMF Hook Wrench 300-320mm Jaw 695mm Length


Hook wrench with nose for grooved nuts to DIN 1804 and bearing nuts to DIN 981. Special steel, machined nose, edges ground, hardened and blued. Rounded edges for better handling.

Objednací číslo 54841AMF
Design Other
Length (mm) 695
Head height (mm) 15
Wrench width (mm) 320 - 320
Weight per piece (g) 5500
Baleno po 1

Specifikace

Design Other
Length (mm) 695
Head height (mm) 15
Wrench width (mm) 320 - 320
Weight per piece (g) 5500
Type Hook Wrench

Popis

Hook wrench with nose for grooved nuts to DIN 1804 and bearing nuts to DIN 981. Special steel, machined nose, edges ground, hardened and blued. Rounded edges for better handling.

Čísla materiálu

Objednací číslo 54841AMF
EAN 4020772054847
UBB 500617768402
UNSPSC 27111724
Výrobní číslo položky 54841
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.