text.skipToContent text.skipToNavigation

AMF 775SNI Hook Wrench 155-230mm Jaw 420mm Length


Hinged hook wrench with pin, assembly version for nuts with radial holes to DIN 1816. Special steel, hardened and blued. Rounded edges for better handling.

Objednací číslo 56838AMF
Design With pin
Length (mm) 420
Head height (mm) 8
Wrench width (mm) 230 - 230
Weight per piece (g) 1020
Baleno po 1

Specifikace

Design With pin
Length (mm) 420
Head height (mm) 8
Wrench width (mm) 230 - 230
Weight per piece (g) 1020
Model 775SNI
Type Hook Wrench

Popis

Hinged hook wrench with pin, assembly version for nuts with radial holes to DIN 1816. Special steel, hardened and blued. Rounded edges for better handling.

Čísla materiálu

Objednací číslo 56838AMF
EAN 4020772056834
UBB 500617775092
UNSPSC 27111724
Výrobní číslo položky 56838
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.