text.skipToContent text.skipToNavigation

3M Scotchbrite Hârtie de finisare 125 x 10M VFN


Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach area

Cod Articol 7R389783
Lățime 125
Tip Roll
Lungime (mm) 10000
Materialul suportului Material nețesut
Potrivit pentru plastic Da
Ambalat la 4
Exclusiv împachetare

Specificații

Lățime 125
Tip Roll
Lungime (mm) 10000
Materialul suportului Material nețesut
Potrivit pentru plastic Da
Potrivit pentru metal Da
Potrivit pentru lemn Da
Tipul de particule Corundum
Dispersie Open
Finețea țesăturii nețesute Finete medie
Marca 3M
Model ROLLS

Descriere

Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. Our conformable clean and finish rolls can be easily cut into any length.Load resistance keeps the abrasive particles exposed, to maintain a consistent cut rate. These rolls can be used by hand for precise control. Wider width stock can be cut and paired with a hand pad holder for uniform finishing, or on an inline or oscillating sander to cover larger areas.

Numerele articolelor

Cod Articol 7R389783
EAN 4001895764035
UBB 500634223449
UNSPSC 31191500
Nr. articol producător 61143
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.