text.skipToContent text.skipToNavigation

3M Filter kit 5125 6000/7000 SERIE A2P3R White


Article number Q4295.000.005
Connection type Bayonet
Construction type Filter pad
Protects against particulates Yes
Protects against organic vapour No
Protects against acid gas No
Protects against ammonia No
Protects against methylamine No
Packed per 4
Full Box only

Specifications

Connection type Bayonet
Construction type Filter pad
Protects against particulates Yes
Protects against organic vapour No
Protects against acid gas No
Protects against ammonia No
Protects against methylamine No
Protects against formaldehyde No
Protects against mercury No
Protects against chlorine No
Protects against hydrogen chloride No
Protects against sulfur dioxide No
Protects against hydrogen sulfide No
Protects against hydrogen fluoride No
Protects against chlorine dioxide No
Brand 3M
Weight per piece (g) 538.8
Commodity code 90200000
Model 5125

Article numbers

Article number Q4295.000.005
EAN 4046719131723
UBB 500614374501
UNSPSC 40161500
Manufacturer article nr  5125
Do not close this page. This message will disappear, when the page is fully loaded.