text.skipToContent text.skipToNavigation

3M Grinding disc 230 x 7 x 22,23mm


3M™ Silver Depressed Centre Grinding Wheel is our type 27 wheel, designed to deliver an unbeatable combination of performance and value that delivers a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and more.For aggressive grinding applications such as beveling, flame cut smoothing, weld

Article number 0W567759
Height 7
Disc diameter (mm) 230
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 20
Full Box only

Specifications

Height 7
Disc diameter (mm) 230
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Other
Brand 3M
Model T27

Description

3M™ Silver Depressed Centre Grinding Wheel is our type 27 wheel, designed to deliver an unbeatable combination of performance and value that delivers a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and more.For aggressive grinding applications such as beveling, flame cut smoothing, weld grinding and edge work on a variety of metals use 3M™ Silver Depressed Centre Grinding Wheel. The wheel features our Precision Shaped Grain, which continually fractures into super-sharp points and edges that slice cleanly through metal, rather than gouging or ploughing as traditional abrasives do. This helps it to last significantly longer than conventional ceramic grain abrasives while maintaining a high cut-rate over its life. Use with tools and accessories designed for depressed center grinding wheels. For safety, always use on a tool with an approved guard, as per DIN EN 12413 for Bonded Abrasives.

Article numbers

Article number 0W567759
EAN 4054596444126
UBB 500697633039
UNSPSC 31191500
Manufacturer article nr  51751
Do not close this page. This message will disappear, when the page is fully loaded.