text.skipToContent text.skipToNavigation

3M Anti-fatigue mat 510 Black 300mm x 18,3m


3M™ Safety-Walk™ Slip Resistant Conformable Tape 500 Series is a high friction, slip-resistant material that has a special aluminium backing that conforms around edges and adheres to irregular surfaces such as diamond tread plate, screw heads and ladder rungs. Primarily for use on dimpled or patterned surfaces in industrial, food service or commercial areas. Safety yellow colour for high visibility and easy identification of hazard areas.

Article number COZW303M
Width 300
Length (mm) 18300
Brand 3M
Weight per piece (g) 4702
Commodity code 68053000
Packed per 1

Specifications

Width 300
Length (mm) 18300
Brand 3M
Weight per piece (g) 4702
Commodity code 68053000

Description

3M™ Safety-Walk™ Slip Resistant Conformable Tape 500 Series is a high friction, slip-resistant material that has a special aluminium backing that conforms around edges and adheres to irregular surfaces such as diamond tread plate, screw heads and ladder rungs. Primarily for use on dimpled or patterned surfaces in industrial, food service or commercial areas. Safety yellow colour for high visibility and easy identification of hazard areas.

Article numbers

Article number COZW303M
EAN 5010027761360
UBB 500614674819
UNSPSC 27110000
Manufacturer article nr  COZW30
Do not close this page. This message will disappear, when the page is fully loaded.