text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

3M Earplugs E-A-R Classic FP-01-000 Yellow FP01000


The 3M™ E-A-R™ Classic™ Earplugs are disposable and designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise and loud sound. These products are available in a corded and uncorded version.Protect your hearing at work and home with one of the world’s most popular and commonly used earplugs.3M™ E-A-R™ Classic™ Earplugs were the industry’s first foam design with a 3M proprietary slow recovery foam, engineered to protect against noise. 3M brings technology to life and we’re still as committed to keeping your hearing safe today as 45 years ago when the 3M™ E-A-R™ Classic™ Earplugs were invented.Designed in a comfortable cylindrical shape with a textured surface, it provides an effective seal with greater friction to prevent slippage, even with jaw movement. The soft energy absorbing foam offers a low equilibrium pressure, expanding to the shape of the wearers ear canal providing a comfortable easy fit.Provides noise reduction to 28 dB SNR and fully tested and approved against EN 352-2.

Article number 2C257712
Colour Yellow
Design Cylindrical
With headband No
Insulation value SNR (dB) 31
With cord No
Packed per 1,000
Full Box only

Specifications

Colour Yellow
Design Cylindrical
With headband No
Insulation value SNR (dB) 31
With cord No
Number of pairs 1
Lamella model No
High visibility (signal colours) No
With bracket No
Replacement pods No
Reusable Yes
Brand 3M
Commodity code
Model E-A-R Classic

Description

The 3M™ E-A-R™ Classic™ Earplugs are disposable and designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise and loud sound. These products are available in a corded and uncorded version.Protect your hearing at work and home with one of the world’s most popular and commonly used earplugs.3M™ E-A-R™ Classic™ Earplugs were the industry’s first foam design with a 3M proprietary slow recovery foam, engineered to protect against noise. 3M brings technology to life and we’re still as committed to keeping your hearing safe today as 45 years ago when the 3M™ E-A-R™ Classic™ Earplugs were invented.Designed in a comfortable cylindrical shape with a textured surface, it provides an effective seal with greater friction to prevent slippage, even with jaw movement. The soft energy absorbing foam offers a low equilibrium pressure, expanding to the shape of the wearers ear canal providing a comfortable easy fit.Provides noise reduction to 28 dB SNR and fully tested and approved against EN 352-2.

Article numbers

Article number 2C257712
EAN 4046719465446
UBB 500694366609
UNSPSC 46180000
Manufacturer article nr  FP01000
Do not close this page. This message will disappear, when the page is fully loaded.