text.skipToContent text.skipToNavigation

Wing nut type D style 1 UNC ASME B18.6.9 Carbon steel Zinc plated 1/4-20

Article number
Driving features Wing
Material Carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Specifications

Driving features Wing
Material Carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Dimensions

A (max.) 1.11
B (max.) 0.5
D1 0.25
E (max.) 0.62
TPI 20
D (min.) 0.34

Standards

ASME B18.6.9

Article numbers

Article number U16260.025.0001
EAN 8715492905185
UBB 500625884910
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.