text.skipToContent text.skipToNavigation

Wing nut type A UNF ASME B18.6.9 Stainless steel ASTM F594 304 5/16-24

  1. Art nr U51811.031.0001
  2. EAN 8715492905130
  3. UBB 500625893259
  4. UNSPSC 31162400
Diameter (inch) 5/16
TPI 24
Driving features Wing
Head shape Wing
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Fine
ASME B18.6.9
  1. Select other sizes

Specifications

A (max.) 1.25
B (max.) 0.660
E (max.) 0.58
TPI 24