text.skipToContent text.skipToNavigation

Wing nut type A UNF ASME B18.6.9 Stainless steel ASTM F594 304 3/8-24

Article number
Diameter
Driving features Wing
Head shape Wing
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Fine

Specifications

Diameter 3/8 Inch
Driving features Wing
Head shape Wing
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Fine

Dimensions

A (max.) 1.44
B (max.) 0.79
E (max.) 0.7
TPI 24

Standards

ASME B18.6.9

Article numbers

Article number U51811.037.0001
EAN 8715492905147
UBB 500625893333
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.