text.skipToContent text.skipToNavigation

Wing nut type A UNC ASME B18.6.9 Stainless steel ASTM F594 304 7/16-14

Article number
Diameter
Driving features Wing
Head shape Wing
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Specifications

Diameter 7/16 Inch
Driving features Wing
Head shape Wing
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Dimensions

A (max.) 1.94
B (max.) 1
d (min.) 0.54
E (max.) 0.93
TPI 14

Standards

ASME B18.6.9

Article numbers

Article number U51810.043.0001
EAN 8715492904935
UBB 500625892673
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.