text.skipToContent text.skipToNavigation

Wing nut type A UNC ASME B18.6.9 Stainless steel ASTM F594 304 #10-24

  1. Art nr U51810.019.0001
  2. EAN 8715492904874
  3. UBB 500625892269
  4. UNSPSC 31162400
Diameter (inch) #10
TPI 24
Driving features Wing
Head shape Wing
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse
ASME B18.6.9
  1. Select other sizes

Specifications

A (max.) 0.91
B (max.) 0.470
d (min.) 0.22
E (max.) 0.43
TPI 24