text.skipToContent text.skipToNavigation

Wing nut type A UNC ASME B18.6.9 Brass CU2/CU3 forged 5/16-18

  1. Art nr U47550.031.0001
  2. EAN 8715492904805
  3. UBB 500625885669
  4. UNSPSC 31162400

Price per 
-


Package: 10
Full Box only
Diameter (inch) 5/16
TPI 18
Driving features Wing
Extra info forged
Head shape Wing
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Unified National Coarse
ASME B18.6.9
  1. Select other sizes

Specifications

A (max.) 1.25
B (max.) 0.660
d (min.) 0.32
E (max.) 0.58
TPI 18