text.skipToContent text.skipToNavigation

Wera Textile Box Black 240 x 47 x 148mm


9413 Textile Box Kraftform Kompakt VDE 17 extra slim 1, empty, 240 x 148 x 47 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for up to 17 Kraftform Kompakt VDE tools, empty.

Article number 8X876998
Colour Black
Width 240
Design Tool Box
Height 47
Depth 148
Packed per 1

Specifications

Colour Black
Width 240
Design Tool Box
Height 47
Depth 148
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Wera
Type Textile Box

Description

9413 Textile Box Kraftform Kompakt VDE 17 extra slim 1, empty, 240 x 148 x 47 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for up to 17 Kraftform Kompakt VDE tools, empty.

Article numbers

Article number 8X876998
EAN 4013288211507
UBB 500713716164
UNSPSC 27110000
Manufacturer article nr  05136462001
Do not close this page. This message will disappear, when the page is fully loaded.