text.skipToContent text.skipToNavigation

Wera 967 SL HF Torx L-Key T9 Black Laser 79mm


967 SL TORX® HF L-key Multicolour with holding function, TX 9 x 79 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. The BlackLaser surface treatment provides outstanding corrosion protection and a long service life. ",Take it easy", Tool Finder with colour coding accordin

Article number 5P706329
Insulated Yes
Size (TX) 9
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated Yes
Size (TX) 9
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Model 967 SL
Type HF Torx L-Key

Description

967 SL TORX® HF L-key Multicolour with holding function, TX 9 x 79 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. The BlackLaser surface treatment provides outstanding corrosion protection and a long service life. ",Take it easy", Tool Finder with colour coding according to size.

Article numbers

Article number 5P706329
EAN 4013288185242
UBB 500668581308
UNSPSC 27110000
Manufacturer article nr  05024171001
Do not close this page. This message will disappear, when the page is fully loaded.