text.skipToContent text.skipToNavigation

Wera 867/1 Z Torx Screwdriver Bit T40 1/4" Hex 25mm Length


867/1 TORX® DIY 100, TX 40 x 25 mm, 100 pieces 100x 867/1 TORX® bits: TX 40 x 25 mmHigh quality bits for recessed TORX® screws. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 1U742486
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 40
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Model 867/1 Z
Type Torx Screwdriver Bit

Description

867/1 TORX® DIY 100, TX 40 x 25 mm, 100 pieces 100x 867/1 TORX® bits: TX 40 x 25 mmHigh quality bits for recessed TORX® screws. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 1U742486
EAN 4013288138569
UBB 500643432007
UNSPSC 31161507
Manufacturer article nr  05072452001
Do not close this page. This message will disappear, when the page is fully loaded.