text.skipToContent text.skipToNavigation

Wera 830 Bit Holder 1/4" Tip 165mm


830 Vario bit holder adaptor, 1/4", x 165 mmHigh quality adaptor blade with strong permanent magnet that holds the bit absolutely securely. 6 mm hexagonal material. Suitable for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3 und Wera connecting series 1.

Article number 81993.051.835
Length (mm) 165
Magnetic Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Packed per 1

Specifications

Length (mm) 165
Magnetic Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Connection size at tool side (mm) 4
Brand Wera
Weight per piece (g) 130
Model 830
Type Bit Holder

Description

830 Vario bit holder adaptor, 1/4", x 165 mmHigh quality adaptor blade with strong permanent magnet that holds the bit absolutely securely. 6 mm hexagonal material. Suitable for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3 und Wera connecting series 1.

Article numbers

Article number 81993.051.835
EAN 4013288012425
UBB 241124952219
UNSPSC 27111710
Manufacturer article nr  05051835001
Do not close this page. This message will disappear, when the page is fully loaded.