text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Klingenhalter
All categories
Automobil & Flotte
Chemikalien und Klebebänder
Elektrobedarf
Elektrowerkzeuge
Handwerkzeuge
Hausmeisterraum & Waschraum
Hydraulik, Pneumatik & Klempnerei
Luftdruckwerkzeuge
Materialtransport und Lagerung
Schleifmittel
Schweiß-, Löt- und Gasanlagen
Sicherheitsprodukte
Verbindungselemente
Zerspanungswerkzeuge
Quick Search
X
Search
Reset
Home
Handwerkzeuge
Schraubendreher, Bits & Schlüssel
Schraubendreher
Schraubendreher
0Z239243
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Wera 827 T i Blade Holding Handle 9mm 150mm
Add to catalogue
Article number
0Z239243
Magnetisch
Nein
Schnellwechselkopf
Ja
Steckdosenhalter
Nein
Marke
Wera
Warennummer
84661038
View all specifications
Specifications & standards
Downloads
Specifications
Magnetisch
Nein
Schnellwechselkopf
Ja
Steckdosenhalter
Nein
Marke
Wera
Warennummer
84661038
Type
Blade Holding Handle
Download as PDF
Print
Description
827 T i Kraftform Turbo Klingenhaltegriff, 9 x 125 mmViele Anwender möchten Schraubvorgänge ohne Kompromisse schneller durchführen können. Mit einem Schraubendreher, der präzise ist, kraftvoll schraubt und viel schneller ist als ein herkömmlicher Schraubendreher. Ein Teilzeit-Universalgetriebe ist die Lösung: Integriert in den Schraubendrehergriff, vervierfacht es die Arbeitsgeschwindigkeit durch leichtgängige Kupplungen - rein mechanisch. Eine Hand hält den vorderen Teil des Griffs, die andere Hand dreht den hinteren Teil des Griffs. Die Turbofunktion kann per Knopfdruck ein- oder ausgeschaltet werden. Das Ausschalten empfiehlt sich beim Anziehen und Lösen mit hohem Drehmoment sowie bei Feineinstellungen. Robustes, wartungsfreies Getriebe aus Stahl mit einem maximalen Drehmoment von 14Nm bei ausgeschalteter Turbofunktion. Mit den nach IEC 60900 einzeln geprüften Wera VDE-Wechselklingen garantiert die VDE-Version des Kraftform Turbo-Handhalters 827 T i schnelles und sicheres Arbeiten auch in spannungsführender Umgebung (bis zu 1.000 Volt).
Article numbers
Article number
0Z239243
EAN
4013288214607
UBB
500711210293
UNSPSC
27110000
Manufacturer article nr
05057481001
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering